AMI Bearings Inc.
BSHE208-24
1-1/2" NARROW SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105638846
- 1 1/2 in Shaft Diameter
- 1.937 in Center Line To Base Dimension
| Housing | SHE08 |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 1/2 in |
| Relubricatable | Yes |
| Base Width | 1.890 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Length Through Bore | 1.398 in |
| Bolt Hole Length | 0.591 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 4.567 in |
| Thread Size | M12 |
| Bolt Hole Spacing | 3.500 in |
| Weight | 3.34 LB |
| EAN or UPC | 808250351596 |
