AMI Bearings Inc.
BSHE207-23
1-7/16" NARROW SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105660604
- 1 7/16 in Shaft Diameter
- 1.874 in Center Line To Base Dimension
| Relubricatable | Yes |
| Base Length | 4.331 in |
| Bolt Hole Length | 0.492 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 7/16 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Housing | SHE07 |
| Thread Size | M10 |
| Base Width | 1.772 in |
| Length Through Bore | 1.295 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 3.252 in |
| Locking Style | Set Screw |
| Weight | 2.7 LB |
| EAN or UPC | 808250351589 |
