AMI Bearings Inc.
BSHE206-17
1-1/16" NARROW SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105661025
- 1 1/16 in Shaft Diameter
- 1.689 in Center Line To Base Dimension
| Shaft Dia. | 1 1/16 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Duty Series | Normal |
| Base Width | 1.575 in |
| Bolt Hole Length | 0.492 in |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 3.000 in |
| Length Through Bore | 1.193 in |
| Housing | SHE06 |
| Thread Size | M10 |
| Base Length | 3.858 in |
| Weight | 2.12 LB |
| EAN or UPC | 808250351510 |
