AMI Bearings Inc.
BSHE205-16
1" NARROW SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105664329
- 1 in Shaft Diameter
- 1.437 in Center Line To Base Dimension
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 in |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 1.063 in |
| Locking Style | Set Screw |
| Base Width | 1.417 in |
| Thread Size | M10 |
| Bolt Hole Spacing | 2 in |
| Housing Material | Cast Iron |
| Base Length | 3.150 in |
| Duty Series | Normal |
| Housing | SHE05 |
| Bolt Hole Length | 0.492 in |
| Relubricatable | Yes |
| Weight | 1.3 LB |
| EAN or UPC | 808250351503 |
