AMI Bearings Inc.
BPW206-17
1-1/16" NARROW SET SCREW MALLEABLE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103296090
- 1 1/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 4 13/32 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 1/2 in |
| Length Through Bore | 1.193 in |
| Housing Material | Ductile Iron |
| Shaft Dia. | 1 1/16 in |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Min] | 4 13/32 in |
| Base Height | 3/8 in |
| Bolt Hole Spacing Range [Max] | 5 1/32 in |
| Locking Style | Set Screw |
| Housing | PW206 |
| Bolt Hole Length | 13/16 in |
| Base Length | 6 5/32 in |
| Bolt Hole Width | 9/16 in |
| Base Width | 1 5/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 1.8 LB |
| EAN or UPC | 808250280391 |
