AMI Bearings Inc.
BPR6-17
1-1/16" NARROW SET SCREW PRESSED STEEL PLW BLK/RUB CUSH SINGLE ROW BALL BEARING
Item #103297350
- 1 1/16 in Shaft Diameter
- 1 9/16 in Center Line To Base Dimension
- 4 in Bolt Hole Spacing Range [MIN]
| Base Width | 1 5/16 in |
| Housing | PP7 |
| Duty Series | Normal |
| Relubricatable | No |
| Bolt Hole Length | 3/4 in |
| Base Length | 5 3/4 in |
| Housing Material | Pressed Steel |
| Bolt Hole Spacing Range [Max] | 4 1/2 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Length Through Bore | 1.193 in |
| Bolt Size | 1/2 in |
| Rubber Ring | R7 |
| Stamping Load Limit | 800 |
| Shaft Dia. | 1 1/16 in |
| Bolt Hole Width | 17/32 in |
| Bolt Hole Spacing Range [Min] | 4 in |
| Base Height | 3/16 in |
| Weight | 1.25 LB |
| EAN or UPC | 808250280384 |
