- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
- 124 mm Bolt Hole Spacing Range [MIN]
| Base Length | 184 mm |
| Housing | P208T |
| Duty Series | Normal |
| Shaft Dia. | 40 mm |
| Bolt Hole Width | 17 mm |
| Base Height | 19 mm |
| Bolt Hole Spacing Range [Min] | 124 mm |
| Bolt Size | M14 |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Max] | 149 mm |
| Length Through Bore | 35.5 mm |
| Bolt Hole Length | 25 mm |
| Base Width | 54 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 4.62 LB |
| EAN or UPC | 808250314690 |

