AMI Bearings Inc.
BP208-24
1-1/2" NARROW SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104445547
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 4 7/8 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 4 7/8 in |
| Bolt Hole Width | 21/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 7 1/4 in |
| Relubricatable | Yes |
| Housing | P208T |
| Length Through Bore | 1.398 in |
| Bolt Hole Spacing Range [Max] | 5 7/8 in |
| Shaft Dia. | 1 1/2 in |
| Base Width | 2 1/8 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Bolt Hole Length | 1 in |
| Base Height | 3/4 in |
| Locking Style | Set Screw |
| Weight | 4.7 LB |
| EAN or UPC | 808250314706 |
