- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 119 mm Bolt Hole Spacing Range [MIN]
| Length Through Bore | 32.9 mm |
| Bolt Hole Length | 21 mm |
| Bolt Hole Spacing Range [Min] | 119 mm |
| Housing | P207T |
| Shaft Dia. | 35 mm |
| Base Width | 48 mm |
| Bolt Hole Spacing Range [Max] | 135 mm |
| Bolt Size | M14 |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 17 mm |
| Base Length | 167 mm |
| Base Height | 19 mm |
| Locking Style | Set Screw |
| Weight | 3.72 LB |
| EAN or UPC | 808250337781 |

