- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
- 113 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 129 mm |
| Bolt Hole Length | 21 mm |
| Base Height | 18 mm |
| Bolt Hole Spacing Range [Min] | 113 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 30 mm |
| Bolt Size | M14 |
| Duty Series | Normal |
| Base Width | 48 mm |
| Base Length | 165 mm |
| Relubricatable | Yes |
| Housing | P206T |
| Bolt Hole Width | 17 mm |
| Housing Material | Cast Iron |
| Length Through Bore | 30.3 mm |
| Locking Style | Set Screw |
| Weight | 3.1 LB |
| EAN or UPC | 808250314621 |

