- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
- 95 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 114 mm |
| Base Height | 16 mm |
| Housing | P205T |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Length | 140 mm |
| Housing Material | Cast Iron |
| Bolt Hole Length | 19 mm |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 13 mm |
| Duty Series | Normal |
| Bolt Size | M10 |
| Bolt Hole Spacing Range [Min] | 95 mm |
| Length Through Bore | 27 mm |
| Base Width | 38 mm |
| Shaft Dia. | 25 mm |
| Relubricatable | Yes |
| Weight | 1.82 LB |
| EAN or UPC | 808250314584 |

