AMI Bearings Inc.
BME204
20MM NARROW SET SCREW PILOTED FLANGE CARTRIDGE SINGLE ROW BALL BEARING
Item #101404228
- 20 mm Shaft Diameter
- Cast Iron Housing Material
| Housing Height | 100 mm |
| Shaft Dia. | 20 mm |
| Bolt Circle Dia. | 78 mm |
| Pilot Diameter | 62 mm |
| Relubricatable | Yes |
| Length Through Bore | 24.7 mm |
| Duty Series | Normal |
| Bolt Hole Size | 9 mm |
| Housing Material | Cast Iron |
| Bolt Size | M8 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 55.2 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Weight | 1.14 LB |
| EAN or UPC | 808250337644 |
