AMI Bearings Inc.
BLX5-16MZ2B
1" ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445986
- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- PBT Thermoplastic Housing Material
| Shaft Dia. | 1 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Length Through Bore | 1.063 in |
| Overall Width | 1 7/32 in |
| Housing Material | PBT Thermoplastic |
| Duty Series | Normal |
| Bolt Hole Spacing | 3 in |
| Bolt Hole Size | 23/64 in |
| Flange Thickness | 7/16 in |
| Bolt Size | 5/16 in |
| Housing Height | 2 23/32 in |
| Relubricatable | Yes |
| Housing Width | 53/64 in |
| Housing Length | 3 3/4 in |
| Locking Style | Set Screw |
| Weight | 0.46 LB |
| EAN or UPC | 808250314522 |
