AMI Bearings Inc.
BLX1-8MZ2B
1/2" ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104446901
- 1/2 in Shaft Diameter
- 3 3/16 in Housing Length
- PBT Thermoplastic Housing Material
| Shaft Dia. | 1/2 in |
| Relubricatable | Yes |
| Housing Length | 3 3/16 in |
| Locking Style | Set Screw |
| Housing Height | 2 13/64 in |
| Bolt Size | 1/4 in |
| Duty Series | Normal |
| Length Through Bore | 0.866 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Size | 9/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 45/64 in |
| Bolt Hole Spacing | 2 1/2 in |
| Flange Thickness | 25/64 in |
| Overall Width | 1 in |
| Weight | 0.3 LB |
| EAN or UPC | 808250314447 |
