AMI Bearings Inc.
BLP208
40MM NARROW SET SCREW LOW BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447420
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
- 133 mm Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 40 mm |
| Base Length | 184 mm |
| Bolt Hole Spacing Range [Min] | 133 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Max] | 152 mm |
| Length Through Bore | 35.5 mm |
| Base Height | 21 mm |
| Bolt Hole Width | 15 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Base Width | 51 mm |
| Bolt Hole Length | 22 mm |
| Bolt Size | M12 |
| Locking Style | Set Screw |
| Housing | LP208T |
| Weight | 4.56 LB |
| EAN or UPC | 808250337620 |
