AMI Bearings Inc.
BLP207
35MM NARROW SET SCREW LOW BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104454741
- 35 mm Shaft Diameter
- 46 mm Center Line To Base Dimension
- 127 mm Bolt Hole Spacing Range [MIN]
| Base Length | 178 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 35 mm |
| Bolt Hole Length | 22 mm |
| Base Width | 48 mm |
| Length Through Bore | 32.9 mm |
| Bolt Hole Spacing Range [Min] | 127 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 19 mm |
| Bolt Hole Spacing Range [Max] | 146 mm |
| Locking Style | Set Screw |
| Bolt Size | M12 |
| Duty Series | Normal |
| Housing | LP207T |
| Relubricatable | Yes |
| Bolt Hole Width | 15 mm |
| Weight | 3.94 LB |
| EAN or UPC | 808250337576 |
