AMI Bearings Inc.
BLP207-21
1-5/16" NARROW SET SCREW LOW BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104494099
- 1 5/16 in Shaft Diameter
- 1 13/16 in Center Line To Base Dimension
- 5 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 5 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Base Length | 7 in |
| Bolt Hole Length | 7/8 in |
| Bolt Hole Spacing Range [Max] | 5 3/4 in |
| Length Through Bore | 1.295 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 19/32 in |
| Shaft Dia. | 1 5/16 in |
| Housing | LP207T |
| Base Height | 3/4 in |
| Bolt Size | 1/2 in |
| Base Width | 1 7/8 in |
| Housing Material | Cast Iron |
| Weight | 4.0 LB |
| EAN or UPC | 808250337590 |
