AMI Bearings Inc.
BLP207-20
1-1/4" NARROW SET SCREW LOW BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104454264
- 1 1/4 in Shaft Diameter
- 1 13/16 in Center Line To Base Dimension
- 5 in Bolt Hole Spacing Range [MIN]
| Housing | LP207T |
| Relubricatable | Yes |
| Base Width | 1 7/8 in |
| Bolt Hole Spacing Range [Min] | 5 in |
| Length Through Bore | 1.295 in |
| Bolt Hole Spacing Range [Max] | 5 3/4 in |
| Shaft Dia. | 1 1/4 in |
| Base Length | 7 in |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 7/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Bolt Hole Width | 19/32 in |
| Bolt Size | 1/2 in |
| Base Height | 3/4 in |
| Weight | 4.06 LB |
| EAN or UPC | 808250337583 |
