AMI Bearings Inc.
BLP206
30MM NARROW SET SCREW LOW BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104447263
- 30 mm Shaft Diameter
- 39.7 mm Center Line To Base Dimension
- 114 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 114 mm |
| Duty Series | Normal |
| Length Through Bore | 30.3 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 30 mm |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 133 mm |
| Locking Style | Set Screw |
| Base Width | 41 mm |
| Base Length | 165 mm |
| Housing | LP206T |
| Bolt Size | M12 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 15 mm |
| Base Height | 17 mm |
| Bolt Hole Length | 22 mm |
| Weight | 2.76 LB |
| EAN or UPC | 808250337521 |
