AMI Bearings Inc.
BLP206-20
1-1/4" NARROW SET SCREW LOW BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101592290
- 1 1/4 in Shaft Diameter
- 1 9/16 in Center Line To Base Dimension
- 4 1/2 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 1 1/4 in |
| Length Through Bore | 1.193 in |
| Housing | LP206T |
| Bolt Hole Length | 7/8 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Bolt Size | 1/2 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Bolt Hole Width | 19/32 in |
| Bolt Hole Spacing Range [Min] | 4 1/2 in |
| Base Height | 11/16 in |
| Base Width | 1 5/8 in |
| Bolt Hole Spacing Range [Max] | 5 1/4 in |
| Base Length | 6 1/2 in |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 2.72 LB |
| EAN or UPC | 808250337569 |
