AMI Bearings Inc.
BLP202
15MM NARROW SET SCREW LOW BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104454740
- 15 mm Shaft Diameter
- 27 mm Center Line To Base Dimension
- 83 mm Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Length Through Bore | 22 mm |
| Shaft Dia. | 15 mm |
| Base Height | 13 mm |
| Base Length | 121 mm |
| Duty Series | Normal |
| Bolt Size | M10 |
| Insert Material | AISI 52100 Steel |
| Base Width | 29 mm |
| Housing | LP203T |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 83 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing Range [Max] | 95 mm |
| Bolt Hole Width | 12 mm |
| Bolt Hole Length | 16 mm |
| Weight | 1.08 LB |
| EAN or UPC | 808250337439 |
