AMI Bearings Inc.
BFT208
40MM NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104453928
- 40 mm Shaft Diameter
- 171 mm Housing Length
- Cast Iron Housing Material
| Overall Width | 47.5 mm |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Bolt Hole Size | 14 mm |
| Length Through Bore | 35.5 mm |
| Relubricatable | Yes |
| Flange Thickness | 14 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 40 mm |
| Housing Width | 38 mm |
| Locking Style | Set Screw |
| Housing Length | 171 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 143.7 mm |
| Housing Height | 105 mm |
| Bolt Size | M12 |
| Weight | 3.14 LB |
| EAN or UPC | 808250337323 |
