AMI Bearings Inc.
BFT208-24
1-1/2" NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101589257
- 1 1/2 in Shaft Diameter
- 6 3/4 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 5 21/32 in |
| Bolt Size | 1/2 in |
| Housing Width | 1 1/2 in |
| Housing Length | 6 3/4 in |
| Housing Height | 4 1/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Length Through Bore | 1.398 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Overall Width | 1.870 in |
| Bolt Hole Size | 35/64 in |
| Shaft Dia. | 1 1/2 in |
| Housing Material | Cast Iron |
| Flange Thickness | 9/16 in |
| Relubricatable | Yes |
| Weight | 3.22 LB |
| EAN or UPC | 808250313822 |
