AMI Bearings Inc.
BFT207
35MM NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101589061
- 35 mm Shaft Diameter
- 156 mm Housing Length
- Cast Iron Housing Material
| Overall Width | 43.5 mm |
| Bolt Size | M12 |
| Length Through Bore | 32.9 mm |
| Bolt Hole Size | 14 mm |
| Housing Length | 156 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 130.2 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 34 mm |
| Housing Height | 95 mm |
| Shaft Dia. | 35 mm |
| Relubricatable | Yes |
| Flange Thickness | 14 mm |
| Locking Style | Set Screw |
| Weight | 2.54 LB |
| EAN or UPC | 808250313778 |
