AMI Bearings Inc.
BFT207-23
1-7/16" NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104401757
- 1 7/16 in Shaft Diameter
- 6 1/8 in Housing Length
- Cast Iron Housing Material
| Overall Width | 1.713 in |
| Duty Series | Normal |
| Bolt Hole Spacing | 5 1/8 in |
| Length Through Bore | 1.295 in |
| Housing Material | Cast Iron |
| Housing Height | 3 3/4 in |
| Flange Thickness | 9/16 in |
| Bolt Hole Size | 35/64 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Housing Width | 1 11/32 in |
| Shaft Dia. | 1 7/16 in |
| Relubricatable | Yes |
| Bolt Size | 1/2 in |
| Housing Length | 6 1/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 2.52 LB |
| EAN or UPC | 808250313815 |
