AMI Bearings Inc.
BFT206
30MM NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104402485
- 30 mm Shaft Diameter
- 141 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 116.7 mm |
| Length Through Bore | 30.3 mm |
| Shaft Dia. | 30 mm |
| Relubricatable | Yes |
| Flange Thickness | 13 mm |
| Bolt Size | M10 |
| Locking Style | Set Screw |
| Housing Length | 141 mm |
| Housing Width | 30 mm |
| Overall Width | 40.2 mm |
| Housing Height | 83 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 12.5 mm |
| Weight | 1.74 LB |
| EAN or UPC | 808250313730 |
