AMI Bearings Inc.
BFT206-18
1-1/8" NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101592693
- 1 1/8 in Shaft Diameter
- 5 9/16 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 1/2 in |
| Shaft Dia. | 1 1/8 in |
| Locking Style | Set Screw |
| Overall Width | 1.583 in |
| Housing Height | 3 1/4 in |
| Housing Length | 5 9/16 in |
| Bolt Hole Spacing | 4 19/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Length Through Bore | 1.193 in |
| Housing Width | 1 3/16 in |
| Housing Material | Cast Iron |
| Flange Thickness | 17/32 in |
| Bolt Size | 7/16 in |
| Weight | 1.78 LB |
| EAN or UPC | 808250313747 |
