AMI Bearings Inc.
BFT205
25MM NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104447105
- 25 mm Shaft Diameter
- 124 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 98.8 mm |
| Housing Length | 124 mm |
| Overall Width | 35.4 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shaft Dia. | 25 mm |
| Bolt Size | M10 |
| Bolt Hole Size | 12.5 mm |
| Housing Width | 27 mm |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 27 mm |
| Housing Height | 70 mm |
| Housing Material | Cast Iron |
| Flange Thickness | 13 mm |
| Weight | 1.22 LB |
| EAN or UPC | 808250313709 |
