AMI Bearings Inc.
BFT205-16
1" NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101458111
- 1 in Shaft Diameter
- 4 7/8 in Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 3 57/64 in |
| Length Through Bore | 1.063 in |
| Shaft Dia. | 1 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Flange Thickness | 17/32 in |
| Housing Length | 4 7/8 in |
| Housing Height | 2 3/4 in |
| Relubricatable | Yes |
| Overall Width | 1.394 in |
| Bolt Size | 7/16 in |
| Housing Material | Cast Iron |
| Housing Width | 1 1/16 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 1/2 in |
| Weight | 1.22 LB |
| EAN or UPC | 808250313723 |
