AMI Bearings Inc.
BFT204
20MM NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445433
- 20 mm Shaft Diameter
- 112 mm Housing Length
- Cast Iron Housing Material
| Housing Width | 25 mm |
| Insert Material | AISI 52100 Steel |
| Housing Length | 112 mm |
| Overall Width | 32 mm |
| Shaft Dia. | 20 mm |
| Locking Style | Set Screw |
| Flange Thickness | 11 mm |
| Bolt Size | M8 |
| Duty Series | Normal |
| Relubricatable | Yes |
| Bolt Hole Size | 10.5 mm |
| Housing Height | 60 mm |
| Bolt Hole Spacing | 89.7 mm |
| Length Through Bore | 24.7 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 0.86 LB |
| EAN or UPC | 808250313686 |
