AMI Bearings Inc.
BFT204-12
3/4" NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104401674
- 3/4 in Shaft Diameter
- 4 13/32 in Housing Length
- Cast Iron Housing Material
| Housing Length | 4 13/32 in |
| Flange Thickness | 7/16 in |
| Insert Material | AISI 52100 Steel |
| Overall Width | 1.260 in |
| Length Through Bore | 0.972 in |
| Bolt Hole Size | 13/32 in |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Housing Height | 2 3/8 in |
| Bolt Hole Spacing | 3 17/32 in |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Bolt Size | 3/8 in |
| Shaft Dia. | 3/4 in |
| Housing Width | 31/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 0.9 LB |
| EAN or UPC | 808250313693 |
