AMI Bearings Inc.
BFT202
15MM NARROW SET SCREW 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104401675
- 15 mm Shaft Diameter
- 99 mm Housing Length
- Cast Iron Housing Material
| Bolt Size | M8 |
| Housing Width | 25 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shaft Dia. | 15 mm |
| Locking Style | Set Screw |
| Overall Width | 33.1 mm |
| Insert Material | AISI 52100 Steel |
| Housing Length | 99 mm |
| Length Through Bore | 22 mm |
| Bolt Hole Spacing | 76.2 mm |
| Flange Thickness | 11 mm |
| Bolt Hole Size | 10.5 mm |
| Housing Height | 56.5 mm |
| Weight | 0.86 LB |
| EAN or UPC | 808250313655 |
