AMI Bearings Inc.
B8-24MZ2
1-1/2" ZINC NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #103294063
- 3.1496 in O.D.
| Relubricatable | Yes |
| Length Through Bore | 1.397 in |
| Locking Style | Set Screw |
| Outer Ring Width | 0.709 in |
| Static Load Rating | 4020 lbf |
| Inner Ring Width | Narrow |
| Filler Radius | 0.079 in |
| Dynamic Load Rating | 6590 lbf |
| Dimensional Unit | Inch |
| Shaft Dia. | 1 1/2 in |
| O.D. Style | Spherical |
| O.D. | 3.1496 in |
| Duty Series | Normal |
| Weight | 1.14 LB |
| EAN or UPC | 808250279821 |
