AMI Bearings Inc.
B7-23MZ2
1-7/16" ZINC NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #102067455
- 2.8346 in O.D.
| O.D. Style | Spherical |
| Filler Radius | 0.079 in |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 5820 lbf |
| O.D. | 2.8346 in |
| Locking Style | Set Screw |
| Shaft Dia. | 1 7/16 in |
| Static Load Rating | 3460 lbf |
| Inner Ring Width | Narrow |
| Relubricatable | Yes |
| Duty Series | Normal |
| Outer Ring Width | 0.669 in |
| Length Through Bore | 1.295 in |
| Weight | 0.78 LB |
| EAN or UPC | 808250279814 |
