AMI Bearings Inc.
B7-22MZ2
1-3/8" ZINC NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #104453743
- 2.8346 in O.D.
| Dynamic Load Rating | 5820 lbf |
| O.D. | 2.8346 in |
| Length Through Bore | 1.295 in |
| Static Load Rating | 3460 lbf |
| Inner Ring Width | Narrow |
| O.D. Style | Spherical |
| Locking Style | Set Screw |
| Filler Radius | 0.079 in |
| Shaft Dia. | 1 3/8 in |
| Relubricatable | Yes |
| Dimensional Unit | Inch |
| Duty Series | Normal |
| Outer Ring Width | 0.669 in |
| Weight | 0.82 LB |
| EAN or UPC | 808250311613 |
