AMI Bearings Inc.
B7-20MZ2
1-1/4" ZINC NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #102023444
- 2.8346 in O.D.
| Duty Series | Normal |
| Outer Ring Width | 0.669 in |
| Filler Radius | 0.079 in |
| O.D. | 2.8346 in |
| Static Load Rating | 3460 lbf |
| Shaft Dia. | 1 1/4 in |
| Inner Ring Width | Narrow |
| Relubricatable | Yes |
| O.D. Style | Spherical |
| Length Through Bore | 1.295 in |
| Locking Style | Set Screw |
| Dynamic Load Rating | 5820 lbf |
| Dimensional Unit | Inch |
| Weight | 0.92 LB |
| EAN or UPC | 808250279807 |
