AMI Bearings Inc.
B6-19MZ2
1-3/16" ZINC NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #103297349
- 2.4409 in O.D.
| Dimensional Unit | Inch |
| Static Load Rating | 2540 lbf |
| O.D. | 2.4409 in |
| Locking Style | Set Screw |
| Dynamic Load Rating | 4410 lbf |
| Shaft Dia. | 1 3/16 in |
| Relubricatable | Yes |
| Outer Ring Width | 0.630 in |
| Duty Series | Normal |
| Filler Radius | 0.059 in |
| Inner Ring Width | Narrow |
| Length Through Bore | 1.193 in |
| O.D. Style | Spherical |
| Weight | 0.54 LB |
| EAN or UPC | 808250279791 |
