AMI Bearings Inc.
B6-18MZ2
1-1/8" ZINC NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #103295375
- 2.4409 in O.D.
| Locking Style | Set Screw |
| Outer Ring Width | 0.630 in |
| Static Load Rating | 2540 lbf |
| Inner Ring Width | Narrow |
| Dynamic Load Rating | 4410 lbf |
| Filler Radius | 0.059 in |
| Dimensional Unit | Inch |
| Duty Series | Normal |
| O.D. | 2.4409 in |
| Length Through Bore | 1.193 in |
| Shaft Dia. | 1 1/8 in |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Weight | 0.58 LB |
| EAN or UPC | 808250279784 |
