AMI Bearings Inc.
B1-8MZ2
1/2" ZINC NORMAL NARROW SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #103296089
- 1.5748 in O.D.
| Outer Ring Width | 0.472 in |
| Filler Radius | 0.039 in |
| Dynamic Load Rating | 2150 lbf |
| Static Load Rating | 1080 lbf |
| O.D. Style | Spherical |
| Dimensional Unit | Inch |
| Length Through Bore | 0.866 in |
| Duty Series | Normal |
| Relubricatable | Yes |
| O.D. | 1.5748 in |
| Inner Ring Width | Narrow |
| Shaft Dia. | 1/2 in |
| Locking Style | Set Screw |
| Weight | 0.22 LB |
| EAN or UPC | 808250279777 |
