Skip to content Skip to navigation menu
American Air Filters223-02-20A30A

223-02-20A30A

STRATA FILTER 20+30+2
Item #104713301
  • StrataDensity® Series Panel Filter
  • 20 x 30 x 2 Nominal Size
American Air Filters223-02-20A30A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • StrataDensity® Series Panel Filter
  • 20 x 30 x 2 Nominal Size

description

  • Designed for general air filtration applications with light to medium dust loading conditions, StrataDensity disposable panel filters are engineered for sturdy, economical performance and ease of use. Available in a wide range of sizes and three thickness configurations, StrataDensity filters are used in all types of HVAC systems to protect the coils from dirt. They are also used as prefilters to extend the life of higher efficiency filters.

features

  • Industry’s leading commercial disposable panel filters
  • High arrestance
  • High dust holding capacity
  • Compression resistant, double-skinned media
  • Designed for easy handling and disposal
UL Class 2
Series StrataDensity®
Height 20 in
Header No
Temperature Rating [Max] 150 °F
Filter Depth 2 in
Nominal Filter Size 20 x 30 x 2
Antimicrobial No
Length 30 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison