Skip to content Skip to navigation menu
American Air Filters176-01-16A23E

176-01-16A23E

PERFECTPLEAT ULTRA 16+23-1/2+1
Item #104525322
  • PerfectPleat ULTRA Panel Filter
  • 16 x 23 1/2 x 1 Nominal Size
  • MERV 8
  • Antimicrobial
American Air Filters176-01-16A23E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PerfectPleat ULTRA Panel Filter
  • 16 x 23 1/2 x 1 Nominal Size
  • MERV 8
  • Antimicrobial

description

  • PerfectPleat ULTRA is a product with form and fit unlike any other pleated filter in the marketplace today. The automated and controlled process AAF has developed for the PerfectPleat eliminates inconsistencies and irregularities in order to provide the filtering efficiency you need and expect. The PerfectPleat ULTRA filters deliver the highest efficiency available in the PerfectPleat family, with a MERV 8. The filters also come with an antimicrobial treatment, providing a filter ideal for today's IAQ conscience applications.
Series PerfectPleat ULTRA
Height 16 in
Nominal Filter Size 16 x 23 1/2 x 1
UL Class 2
Header No
Filter Depth 1 in
Length 23 1/2 in
Temperature Rating [Max] 170 °F
Antimicrobial Yes
MERV Rating 8
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison