Skip to content Skip to navigation menu
T.B. Woods5608M20

5608M20

HTD Belt
Item #100778341
  • 8 mm Pitch
  • 20 mm Width
  • 560 mm Pitch Length
  • 70 Teeth
  • Single Sided
T.B. Woods5608M20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 20 mm Width
  • 560 mm Pitch Length
  • 70 Teeth
  • Single Sided
Pitch 8 mm
Belt Style Single Sided
Weight 0.2 LB
EAN or UPC 698672600057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison