Skip to content Skip to navigation menu
T.B. Woods4005M25

4005M25

HTD Belt
Item #100778276
  • 5 mm Pitch
  • 25 mm Width
  • 400 mm Pitch Length
  • 80 Teeth
  • Single Sided
T.B. Woods4005M25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 25 mm Width
  • 400 mm Pitch Length
  • 80 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 5 mm
Weight 0.1 LB
EAN or UPC 698672605069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison