
- Bin Divider
- Black
- Used With 30312 or 30318
features
- Heavy-duty bin dividers create additional storage compartments
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
Color | Black |
Use With | 30318, 30312 |
Weight | 0.23 LB |
EAN or UPC | 32903603828 |
-
Pre-Packed Quantities
