- 3 1/4" Length
- 2" Width
- 3" Height
features
- Bin Cups lift out easily for parts retrieval and fit all shelf bins (refer to shelf bin chart for number of cups per bin)
| Height | 3 in |
| Length | 3 1/4 in |
| Weight | 4.0 LB |
| EAN or UPC | 32903301014 |
| Height | 3 in |
| Length | 3 1/4 in |
| Weight | 4.0 LB |
| EAN or UPC | 32903301014 |