
- Replacement Tips
- 3 Pieces
features
- Used to measure shaft voltages
- Easy one touch screen capture
- Two channel, 100 MHz digital oscilloscope
- Two 10:1 probes, one with shaft voltage probe
- 1000 V CAT III multimeter
- Two-year warranty
includes
- AEGIS® shaft voltage probe tips (3)
Accessory Type | Tips |
Weight | 1.0 LB |
