- 3/4 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (With Base), 56C Frame, 1.15 SF
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Service Factor | 1.15 |
| Full Load rpm | 1744 rpm |
| Hz | 60 Hz |
| Motor Shaft Length | 1 7/8 in |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Efficiency | 83.7 % |
| Full Load Amps | 1.1 |
| Frame | 56C |
| Design | B |
| Poles | 4 |
| Mounting | C-Face - With Base |
| Enclosure | TENV |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, EM |
| Frame Material | Cast Iron |
| Brake Feature | No |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Frame Size | 56C |
| Motor Shaft Size | 5/8 in |
| Washdown Duty | No |
| Voltage | 230/460 |
| Weight | 32.0 LB |
| EAN or UPC | 781568467640 |

