- 1/4 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 208/230/460
| Motor Application | General Purpose |
| Voltage Rating | 460, 230, 208 |
| Service Factor | 1.15 |
| Design | B |
| Efficiency Group | Epact Efficient |
| Brake Feature | No |
| Poles | 4 |
| Hz | 60 Hz |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Enclosure | TENV |
| Frame Size | 56C |
| Frame Material | Steel |
| C Dimension | 10.2 in |
| Voltage | 208-230/460 |
| Full Load Efficiency | 79.5 % |
| Full Load Amps | 1.1 |
| Motor Shaft Size | 5/8 in |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mounting | C-Face - With Base |
| Full Load Pf | 74.7 |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, EM |
| Frame | 56C |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Motor Shaft Length | 1.87 in |
| Phase | Three Phase |
| Weight | 19.0 LB |
| EAN or UPC | 781568467619 |

