- 1/4 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, Rigid Base, 56 Frame, 1.15 SF
| Phase | Three Phase |
| Mounting | Rigid Base |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Design | B |
| Frame Material | Cast Iron |
| Full Load Amps | 1.1 |
| Full Load Efficiency | 79.5 % |
| Brake Feature | No |
| Voltage | 230/460 |
| Motor Shaft Size | 5/8 in |
| Poles | 4 |
| Full Load rpm | 1735 rpm |
| Voltage Rating | 460, 230 |
| Enclosure | TENV |
| Frame | 56 |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Motor Application | General Purpose |
| Frame Size | Shaft Input, Not a C-Face |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, EM |
| RPM | 1800 rpm |
| Motor Shaft Length | 1 7/8 in |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Weight | 17.0 LB |
| EAN or UPC | 785398153834 |

