Skip to content Skip to navigation menu
Baldor-RelianceP56J3198

P56J3198

1.53600HB56CTEFC-XP
Item #104369060
  • 1 1/2 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 56C Frame, 1.0 SF
Baldor-RelianceP56J3198
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 56C Frame, 1.0 SF

description

  • Designed for all general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, flyings, or other materials that may have explosive properties.

features

  • Three-year limited warranty on XP-XE
  • Two-year limited warranty on XP & XP-EM
  • Division I, Class I Group D / Class II Groups F and G
  • Thermally protected
  • Class B insulation, 1.0 service factor on XP 104369060
  • 3
  • Class F insulation, 1.0 service factor on XP- EM"
  • Class F insulation, 1.15 service factor on XP-XE
  • T3C temperature code
Mounting Style F-1
Washdown Duty No
Service Factor 1
Hz 60 Hz
Frame Material Steel
RPM 3600 rpm
Mounting C-Face - With Base
Phase Three Phase
Poles 2
Design B
Frame Size 56C
HP @ RPM 1.5 hp @ 3600 rpm
Voltage Rating 460, 230, 208
Brake Feature No
Full Load Amps 4.1
Motor Shaft Length 1 7/8 in
Motor Shaft Size 5/8 in
Product Line Explosion Proof -Standard-Totally Enclosed - IP 44
Full Load rpm 3461 rpm
Voltage 208-230/460
Frame 56C
Enclosure TEFC
Motor Application Explosion Proof
Full Load Efficiency 79.5 %
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Weight 38.095 LB
EAN or UPC 785398140575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison